Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: akro-mils  19416YELLOW

 View more versions of this product

Catalog No. 08-757-764

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) Drawer 26.82cm
Width (English) 17 in.
Material Steel
Finish Powder-coated
Depth (English) 17 in.
Height (Metric) Drawer 5.38cm
Depth (Metric) 43.18cm
Width (English) Drawer 4 in.
No. of Drawers 20
Total Positions 20.0
Width (Metric) Drawer 10.16cm
Depth (English) Drawer 10.56 in.
Color Yellow
Height (English) Drawer 2.12 in.
Product Type Storage Cabinet
Height (English) 11 in.
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Surface Coating Powder Coated