Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: akro-mils  19416RED

 View more versions of this product

Catalog No. 08-757-762

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) Drawer 26.82cm
Depth (Metric) 43.18cm
Finish Powder-coated
Material Steel
Width (English) 17 in.
Depth (English) 17 in.
Width (Metric) Drawer 10.16cm
Depth (English) Drawer 10.56 in.
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Height (English) 11 in.
Height (English) Drawer 2.12 in.
Height (Metric) Drawer 5.38cm
Color Red
No. of Drawers 20
Product Type Storage Cabinet
Surface Coating Powder Coated
Total Positions 20.0
Width (English) Drawer 4 in.