Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: akro-mils  19320YELLOW

 View more versions of this product

Catalog No. 08-757-760

  • / Each
 

Description & Specifications

Specifications

Width (Metric) Drawer 8.1cm
Depth (English) Drawer 10.56 in.
Depth (Metric) 43.18cm
Depth (Metric) Drawer 26.82cm
Finish Powder-coated
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Height (English) 11 in.
Height (English) Drawer 2.06 in.
Material Steel
Color Yellow
No. of Drawers 20
Product Type Storage Cabinet
Surface Coating Powder Coated
Total Positions 20.0
Width (English) 17 in.
Width (English) Drawer 3.19 in.
Height (Metric) Drawer 5.23cm
Depth (English) 17 in.