Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: akro-mils  19320BLACK

 View more versions of this product

Catalog No. 08-757-759

  • / Each
 

Description & Specifications

Specifications

Width (English) 17 in.
Finish Powder-coated
Material Steel
Depth (English) 17 in.
Depth (Metric) Drawer 26.82cm
Depth (Metric) 43.18cm
Depth (English) Drawer 10.56 in.
Width (English) Drawer 3.19 in.
Width (Metric) Drawer 8.1cm
No. of Drawers 20
Total Positions 20.0
Product Type Storage Cabinet
Height (English) 11 in.
Height (English) Drawer 2.06 in.
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Color Black
Surface Coating Powder Coated
Height (Metric) Drawer 5.23cm