missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AK Safety Glasses Dispenser

$103.01 - $103.01

Specifications

Depth (English) 4 in.
Depth (Metric) 10.2cm
For Use With (Equipment) Fits both boxed and loose glasses and goggles
Material PETG
Width (English) 8 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Height (English) Height (Metric) Includes Type Price Quantity  
Catalog Number Mfr. No. Height (English) Height (Metric) Includes Type Price Quantity  
17-987-140F Ak Ltd
AK22911
19 in. 48.3cm Predrilled mounting holes Each for $103.01
Specifications

Description

Freestanding or wall-mounted

High-impact PETG dispenser has flip-up access door to dispense glasses individually. Fits both boxed and loose glasses and goggles. Predrilled mounting holes.

Order Info

Dimensions: 4L × 8W × 19 in. H (10.2 × 20.3 × 48.3cm)

Description & Specifications

Specifications

4 in.
Fits both boxed and loose glasses and goggles
8 in.
10.2cm
PETG
20.3cm