missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosures

Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement

Manufacturer:  AirClean™ Systems AC710C

 View more versions of this product

Catalog No. 36-100-4290



Description

Description

 

  • Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
  • Electrostatically charged pre-filter is easily bagged out under negative pressure
  • AirSafe™ automatic safety controller
  • Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
  • Portable-NO DUCTWORK REQUIRED
  • Constantly monitors airflow and filter conditions
  • Electrical cord access ports
  • Solid 3/8 in. polypropylene base
  • Tested with 3 and 4 place balances
  • Leak tested and certified before shipment
  • Available in 24 in., 32 in. and 48 in. widths
  • Quiet operation lessthan 49dB
  • 360° visibility
  • Compact ergonomic design takes up less space
  • Optional carbon filtration

 

Specifications

Specifications

23D x 31W x 19H in.
PP base
<49dB
58.4D x 78.7W x 48.2H cm
Type A Ductless Balance Enclosure, Portable
Documents