missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosures
Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement
Manufacturer: AirClean™ Systems AC710CTS
Description
- Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
- Electrostatically charged pre-filter is easily bagged out under negative pressure
- AirSafe™ automatic safety controller
- Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
- Portable-NO DUCTWORK REQUIRED
- Constantly monitors airflow and filter conditions
- Electrical cord access ports
- Solid 3/8 in. polypropylene base
- Tested with 3 and 4 place balances
- Leak tested and certified before shipment
- Available in 24 in., 32 in. and 48 in. widths
- Quiet operation lessthan 49dB
- 360° visibility
- Compact ergonomic design takes up less space
- Optional carbon filtration
Specifications
23D x 31W x 29H in. | |
PP base | |
<49dB |
58.4D x 78.7W x 73.6H cm | |
Type A Ductless Balance Enclosure, Portable |