missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AirClean™ Systems AC600 Series Ductless Chemical Fume Hood

Provide protection of operator and environment from toxic vapors, gases, fumes, and particulate by selecting an Airclean AC600 Series Ductless Chemical Fume Hood for your lab.

Supplier:  AirClean™ Systems AC648A

 View more versions of this product

Catalog No. 36-100-4274

Alert:

Requires an air filter in order to operate. Air filter must be purchased separately.


Description

Description

  • AirSafe™ automatic safety controller
  • Integral base with deep spill lip
  • Ducting not required
  • No installation Required - plugs directly into standard 110V or 220V electrical outlet
  • <49dB Operation
  • All thermoplastic construction with application specific sash, base and enclosure material
  • Available in “low-profile” or tall version 32 in. or 48 in. widths with nominal 24 in. depth
  • Shipped fully assembled
Safety Features
  • Filter and electronics are located above work area, eliminating chance of chemical spill entering these sensitive areas
  • Brushless, sparkless motor is post-filter
  • Deep base effectively contains accidental spills
  • Low airflow alarm warns user both visually and audibly
  • Filter safety lockout to ensure correct filter replacement

Options

  • Custom cart available in fixed 34 in. height, storage shelf may be added
  • Built-in polypropylene cup sink and drain
  • Electrical cord access ports
  • Deck-mounted water fixtures available
  • Fluorescent lighting standard on all 48 in. workstations and optional on all 32 in. workstations

  • General chemistry involving small volumes of common chemicals
  • Tissue staining and processing e.g. histopathology, cytology
  • Gluing operations
  • Solvent cleaning of electronic parts
  • Soldering applications
  • School demonstration workstations
  • Forensic applications - containment of fingerprint powders and chemicals such as ninhydrin and cyanoacrylate
  • Animal necropsy

Certifications

UL, CSA and CE certified.

Specifications

Specifications

Thermoplastic
23 x 47 x 19 in. (58.42 x 119.38 x 48.26 cm)
31 in.
78.74 cm
SDS
Documents

Documents

Promotions

Promotions