missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AirClean™ Systems PowderSafe™ Type C Balance Enclosures
Thermally-fused polypropylene makes the Airclean PowderSafe™ Type C Balance Enclosure suitable for weighing powders and/or solvents.
Supplier: AirClean™ Systems AC760C
Description
- AirSafe™ automatic safety controller
- Horizontal laminar airflow pattern
- Chemically impervious construction
- Available in 36 in., 48 in., and 72 in. widths
- HEPASafe filter change out
- High mass - solid polypropylene construction
- Vapor-proof fluorescent light
- ASHRAE 110 Tested
Options:
- Dark blue base
- Bonded carbon multipurpose filtration
- Waste port for weighing vessels
Specifications
Type C Balance Enclosure | |
Polypropylene | |
For weighing powders/solvents |
Vapor-proof Fluorescent | |
58.4 x 89 x 63.5 cm |