missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Air Systems™ MULTI-PAK™ Bottled Air Carts

Carts quickly transport bottled air to where it's needed

$4,858.51 - $4,858.51

Specifications

Cylinder Straps Four adjustable
For Use With (Application) For quick transport bottled air to where it's needed
Frame Material Powder-coated Steel
Pressure Pneumatic (500psi)
Relief Valve 125psi ASME preset
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Depth (English) Weight (English) Width (English) Price Quantity  
Catalog Number Mfr. No. Depth (English) Weight (English) Width (English) Price Quantity  
18-999-1722 Air Systems International
MP2300ENB
31 in. 120 lb. 25 in. Each for $4,858.51
Specifications

Description

High-performance air carts accommodate two small or large air cylinders depending on model. Choose the style that suits your application. Specify fittings for all models. Cylinders not included.

High-performance air carts accommodate two small or large air cylinders depending on model. Choose the style that suits your application. Specify fittings for all models. Cylinders not included.

All Multi-Pak carts feature fold-down handles, recessed air control panels, rounded cart corners, quick release hose racks, and many other unique features.

MULTI-PAK MP-4R Rescue Cart. Designed for fire/rescue, this two-bottle 4500psig air cart features a four-outlet manifold, a high-flow regulator, a cylinder selector valve, and an additional independently regulated manifold for low-pressure tools or lift bags.
MULTI-PAK MP-4H Small-Cylinder Cart. Features a four-outlet respirator manifold, fold-down handle, recessed air control panel, quick-release hose rack, input and output pressure gauges, and inline check valves. Operates at 4500psig.
MULTI-PAK MP-2300ENB Large-Cylinder Cart. Comes with four-outlet manifold, inline check valves, a safety relief valve, an adjustable regulator with pressure gauge, and a handy storage compartment. Can be used with up to 5000psi DOT storage cylinders. Hose rack holds over 200 ft. (61m) of 3/8 in. (0.9cm) hose. With pneumatic low-pressure whistle alarm.

Order Info

Cylinders not included.

Description & Specifications

Specifications

Four adjustable
Powder-coated Steel
125psi ASME preset
For quick transport bottled air to where it's needed
Pneumatic (500psi)