Please login to your online account to display your discounted pricing

Ahlstrom™ Glass Microfiber Filter Papers - Grade 161


For a variety of environmental and food industry applications

Manufacturer: ahlstrom technical  16101100

 View more versions of this product

Catalog No. 09-790-46M

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 4.33 in.
Flow Rate 3.6 cfm/ft2
Format Circle
Grade 161
Particle Retention 1.1μm
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.012 in.
Thickness (Metric) 0.32mm
Diameter (Metric) Outside 11cm
For Use With (Application) General laboratory applications, cell harvesting, liquid scintillation counting and in the monitoring of air and water pollution
Material Borosilicate Glass