Please login to your online account to display your discounted pricing

Ahlstrom™ Glass Microfiber Filter Papers - Grade 111


For general purpose use and atmospheric and water pollution monitoring

Manufacturer: ahlstrom technical  11101100

 View more versions of this product

Catalog No. 09-790-33G

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 4.33 in.
Material Borosilicate Glass
Particle Retention 1.2μm
Thickness (Metric) 0.28mm
Temperature (Metric) Max 500°C
Thickness (English) 0.01 in.
Temperature (English) Maximum 932°F
For Use With (Application) General purpose use and atmospheric/water pollution monitoring
Diameter (Metric) Outside 11cm
Flow Rate 5 cfm/ft2
Format Circle
Grade 111