Please login to your online account to display your discounted pricing

Agate Mortar and Pestle Sets


Ideal for preparing laboratory samples and high purity powders.

Manufacturer: walter stern inc  400E

 View more versions of this product

Catalog No. 12-950A

  • / Each
 

Description & Specifications

Specifications

Material Agate
Diameter (English) Outer 2.55 in.
Finish Highly polished grinding surfaces
For Use With (Application) For grinding or crushing
Height (English) 1.02 in.
Height (Metric) 2.6cm
Diameter (Metric) Outer 6.5cm
Product Type Mortar and Pestle Set