Please login to your online account to display your discounted pricing

Agarose, Low Melting Point, Analytical Grade, Promega™ DFS Item

$179.75 - $179.75

Chemical Identifiers

Chemical Name or Material Agarose Low Melting Point
Purity Grade Analytical Grade
Physical Form Powder
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

PR-V2111

DFS Item
 
promega corportaion
V2111
25g Each for $179.75
Description & Specifications

Specifications

Purity Grade Analytical Grade
Physical Form Powder
Color White
Quantity 25g
Chemical Name or Material Agarose Low Melting Point
Recommended Storage Store at 22° to 25°C.
Safety and Handling

Store at 22° to 25°C.