missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ohaus Corporation ADVENTURER™ PRECISION

Ready For Your Lab, Wherever That May Be.

Manufacturer:  Ohaus Corporation OHS30100631RM

 View more versions of this product

Catalog No. 01-919-364



Description

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. -With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.

Warranty

2 Year

Specifications

Specifications

220g
NTEP
340mm
230mm
Cast Aluminum Base
5.8kg
50/60 Hz
Touchscreen LCD
RS232, USB
0.001g
AC Adapter
AX223N/E
2s
354mm
220g
Documents