missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Advantage™ 4200 Full-Facepiece Respirators Twin-Port Hycar™
Advantage™ 4200 is compatible with several MSA™ respirator models for comfortable, cost-efficient performance. Standard nose cup reduces fogging in low-temperature or high-moisture environments.
$418.52 - $418.52
Specifications
ANSI Standard | ANSI Z87.1 |
---|---|
Certifications (EN 136) | Class 1 |
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Certifications (OSHA) | OSHA 29 CFR Part 1920.134 |
Connection Type | Bayonet |
Description
- Precision crafted to cover a wide variety of respiratory applications
- Compatible with several different MSA respirators
- Provides comfortable, cost-efficient performance
- Multiple sizes available for a snug fit
- Features a standard nose cup for reduced fogging in low-temperature or high-moisture environments
Specifications
ANSI Z87.1 | |
NIOSH 42 CFR Part 84 | |
Bayonet | |
Hycar™ | |
Yes | |
Utilities, oil and gas, construction, general industry, search and rescue | |
Rubber | |
No |
Class 1 | |
OSHA 29 CFR Part 1920.134 | |
Black | |
Full Facepiece Respirator | |
Hycar™ | |
Advantage™ chemical cartridges and filters | |
No | |
Dual |