missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Advantage™ 4000 Full Facepiece Respirators, Push-To-Connect Adapter
Full-face reusable respirators with push-to-connect adapter are ideal for a variety of applications. Advantage™ 4000 series is compatible with several MSA respirator models, including air-purifying respirators, supplied-air respirators and powered air-purifying respirators.
$618.91 - $684.64
Specifications
ANSI Standard | ANSI Z87.1 2003 |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Color | Black |
Product Type | Full Facepiece Respirator with Adapter |
For Use With (Application) | Utilities, mining, oil and gas, fire service, construction, confined space |
Catalog Number | Mfr. No. | Size | Material | Harness Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Material | Harness Material | Price | Quantity | |||
18-139-401
|
MSA™
10075915 |
Small | Hycar™ | Polyester Net Head Harness |
Each for $654.81
|
|
18-139-403
|
MSA™
10075911 |
Small | Hycar™ | Rubber |
Each for $644.54
|
|
18-139-400
|
MSA™
10075914 |
Small | Silicone | Polyester Net Head Harness |
Each for $668.22
|
|
18-139-402
|
MSA™
10075910 |
Small | Silicone | Rubber |
Each for $624.40
|
|
18-139-405
|
MSA™
10075909 |
Medium | Hycar™ | Polyester Net Head Harness |
Each for $676.48
|
|
18-139-407
|
MSA™
10075905 |
Medium | Hycar™ | Rubber |
Each for $656.67
|
|
18-139-404
|
MSA™
10075908 |
Medium | Silicone | Polyester Net Head Harness |
Each for $684.64
|
|
18-139-406
|
MSA™
10075904 |
Medium | Silicone | Rubber |
Each for $618.91
|
|
18-139-409
|
MSA™
10075921 |
Large | Hycar™ | Polyester Net Head Harness |
Each for $638.88
|
|
18-139-411
|
MSA™
10075917 |
Large | Hycar™ | Rubber |
Each for $638.88
|
|
18-139-408
|
MSA™
10075920 |
Large | Silicone | Polyester Net Head Harness |
Each for $662.74
|
|
18-139-410
|
MSA™
10075916 |
Large | Silicone | Rubber |
Each for $618.91
|
|
Description
- Single-port facepiece with push-to-connect adapter
- Compatible with MSA air-purifying respirators, supplied-air respirators and powered air-purifying respirators
- NIOSH-approval 42 CFR Part 84
- 4-pt suspension with rubber or polyester net head harness
- Standand fog-reducing nosecup
- Facepiece material is available in silicone or Hycar™
- Three standard sizes to ensure a secure fit
- Components lock into place in seconds for quick, convenient performance
- Ideal for use in utilities, mining, oil and gas, fire service, construction, confined space, asbestos abatement, welding and sanding/grinding applications
Specifications
ANSI Z87.1 2003 | |
Black | |
Utilities, mining, oil and gas, fire service, construction, confined space | |
Push-to-connect Adapter | |
Polycarbonate | |
4-point |
NIOSH 42 CFR Part 84 | |
Full Facepiece Respirator with Adapter | |
Comfo series aerosol filters and chemical cartridges | |
Hard coating | |
Single |