Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Undercounter Solid and Glass Door Pharmacy Refrigerator

NorLake™ Undercounter Solid and Glass Door Pharmacy Refrigerator is advanced engineered for optimal storage temperature environments.

$2,880.62 - $3,118.55

Specifications

Amperage 1.2A
Refrigerant R-134a
Plug Type NEMA: 5-15P
Shelves 3
Width (Metric) Exterior 60cm
View More Specs
Products
Catalog Number Mfr. No. Doors Price Quantity    

22-651-148

 
nor-lake™ scientific
LR051WWW0
Hinged solid door Each for $2,880.62

22-651-150

 
nor lake inc
LR051WWG0
Hinged full view glass door Each for $3,118.55
Description & Specifications

Specifications

Amperage 1.2A
Refrigerant R-134a
Plug Type NEMA: 5-15P
Shelves 3
Width (Metric) Exterior 60cm
Height (Metric) Exterior 84cm
Shipping Weight (Metric) 51kg
Shelves 3
Electrical Requirements 115V, 1PH, 60Hz, NEMA Receptacle: 5-15R

  • Digital LED display microprocessor temperature controller
  • Audible and visual High/Low temperature alarm
  • Adjustable control range from +2°C to +10°C; factory preset at +4°C
  • Continuous product temperature display
  • Sensor access port 2.54cm (1 in.) diameter
  • Internal fan for stabilized cooling
  • Exterior front, door (LR051WWW/0), top and sides are painted white
  • Interior liner and interior door panel (LR051WWW/0) are white durable vacuum formed poly with seamless rounded corners for easy cleaning
  • Cabinet and door (LR051WWW/0) are foamedin-place with CFC-free high density polyurethane foam insulation
  • Stackable design with optional stacking kit, pull door handle
  • Door lock (2 keys), door ajar alarm, three adjustable and removable epoxy coated wire shelves
  • Removable 48.2 x 38.7cm (19 x 15.25 in.) wire basket, front leveling legs (2); rollers on back
  • Base mount refrigeration system
  • Refrigerators may be built in on three sides, air intake and exhaust is through base, top and rear of unit
  • Air-cooled condensing unit and automatic defrost
  • Magnetic door gasket, interior light with switch