missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Adjustable Height Heavy-Duty Steel Table with Phenolic Work Surface and Swivel Casters

Fisherbrand™ Adjustable Height Heavy Duty Steel Tables are great for general lab use. Adjustable, to be used while sitting or standing.

$6,483.70 - $9,236.87

Specifications

Adjustable (Height) 30 to 36 in.
Capacity (English) 960 lb.
Capacity (Metric) 435.4kg
Color White
Material Tubular Steel, Phenolic Work Surface
View More Specs

Includes: Table Frame, Work Surface, Leveling Glides, Swivel Casters or Vibration Isolation Casters

Products 8
Catalog Number Mfr. No. Depth (English) Width (English) Price Quantity  
Catalog Number Mfr. No. Depth (English) Width (English) Price Quantity  
06000282
View Documents
Fisherbrand™
F4824CAP
24 in. 48 in.
Each for $6,483.70
 
06000288
View Documents
Fisherbrand™
F8424CAP
24 in. 84 in.
Each for $7,946.80
 
06000290
View Documents
Fisherbrand™
F9624CAP
24 in. 96 in.
Each for $8,434.47
 
06000298
View Documents
Fisherbrand™
F8430CAP
30 in. 84 in.
Each for $8,591.83
 
06000300
View Documents
Fisherbrand™
F9630CAP
30 in. 96 in.
Each for $9,149.37
 
06000302
View Documents
Fisherbrand™
F4836CAP
36 in. 48 in.
Each for $7,354.90
 
06000304
View Documents
Fisherbrand™
F6036CAP
36 in. 60 in.
Each for $7,982.23
 
06000308
View Documents
Fisherbrand™
F8436CAP
36 in. 84 in.
Each for $9,236.87
 
Description

Description

  • Adjustable tables have a 3/8 in. T6 bolt and snap pin system
  • Adjustable in 1 in. increments
  • Height measured from top of work surface to the floor
  • Fully welded tubular steel frame

Order Info

Note: Table top will need to be attached to table frame at the job site.

Tables with swivel casters rated for 960 lbs.

Specifications

Specifications

30 to 36 in.
435.4kg
Tubular Steel, Phenolic Work Surface
Table
30 to 36 in.
960 lb.
White
Steel
2 x 2 in. Tubular Steel
76.2 to 91.4cm
SDS