missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Adjustable Height Heavy-Duty Steel Table with Epoxy Work Surface and Leveling Glides

Fisherbrand™ Adjustable Height Heavy Duty Steel Tables are great for general lab use. Adjustable to be used while sitting or standing.

Manufacturer:  Fisherbrand™ F7224AE

 View more versions of this product

Catalog No. 06000255



Includes: Table Frame, Work Surface, Leveling Glides, Swivel Casters or Vibration Isolation Casters

Description

Description

  • Adjustable tables have a 3/8 in. T6 bolt and snap pin system
  • Adjustable in 1 in. increments
  • Height measured from top of work surface to the floor
  • Fully welded tubular steel frame

Order Info

Note: Table top will need to be attached to table frame at the job site.

Tables rated for 2000 lbs.

Specifications

Specifications

30 to 36 in.
907.2kg
24 in.
Steel
2 x 2 in. Tubular Steel
Table Frame, Epoxy Work Surface and Leveling Glides
Table
182.9cm
2000 lb.
White
61cm
30 to 36 in.
76.2 to 91.4cm
Tubular Steel, Epoxy Work Surface
72 in.
Documents