missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Adhesive PCR Plate Seals
Thermo Scientific™ ABgene Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR and qPCR applications.
Supplier: Thermo Scientific™ AB0558
Description
Thermo Scientific™ Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR and qPCR applications.
Highlights
- Clear for sample inspection
- Strong adhesive prevents evaporation during thermal cycling or sample storage
- No sticky residue on the plate when the seal is peeled off
- End tabs for easy seal application and removal
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
Specifications
Clear | |
100 | |
Adhesive Clear Seal | |
96/384-well Plate |
Peelable adhesive PCR film | |
Film, Seal, or Applicator | |
-20°C to +120°C |