Please login to your online account to display your discounted pricing

Thermo Scientific™ Adhesive PCR Plate Seals - PROMO

Prevent sample evaporation during PCR, thermal cycling, or sample storage with this adhesive film.

Manufacturer: thermo scientific™  AB0626PM

 View all options for this product

Catalog No. AB0626PM


Description & Specifications


Adhesive Strong
Applications PCR Thermal cycling with a screw-down or clip-down lid; sample storage
Color Clear
Pierceable Yes
Temperature Range -40°to +120°C
For Use With PCR and qPCR
Product Type Peelable adhesive PCR Foil
Plate Compatibility 96-Well Plates, 96-Well Plate, Fast (0.1 ml), 384-Well Plates

  • Clear for sample inspection
  • Strong adhesive prevents evaporation during thermal cycling or sample storage
  • No sticky residue on the plate when the seal is peeled off
  • End tabs for easy seal application and removal
  • Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
  • Temperature range: -20°C to 120°C