missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Action Pump Hand-Operated Drum Pumps
Fits 15 to 55 gal. drums
Manufacturer: Action Pump THPST
Description
Polypropylene Lever Action Hand Pump- Polyproylene and stainless steel
- Flow rate: 9 gpm (34.1 liter/min.)
- Shipping weight: 2 lb. (0.91kg)
Stainless-steel T-handle Hand Pump
- Stainless steel and PTFE
- Ideal for transferring aggressive chemicals
- Includes 2 in. (5.08cm) bung
- Length: 41 in. (104.14cm)
- Diameter: 1.5 in. (3.81cm) outer body diameter
Specifications
15 to 30 or 55 gal. drum | |
104.14 cm | |
40°F | |
PTFE, Stainless Steel | |
18 in. L PTFE tube, 2 in. adapter | |
5 cm |
41 in. | |
140°F | |
Transferring aggressive chemicals such as MEK, Acetone and Toluene | |
22 oz./stroke | |
2 in. |