missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Action Pump Hand-Operated Drum Pumps DFS Item

Fits 15 to 55 gal. drums

Manufacturer:  Action Pump P490S

 View more versions of this product

Catalog No. 01-007-11



Description

Description

Polypropylene Lever Action Hand Pump
  • Polypropylene and stainless steel
  • Flow rate: 9 gpm (34.1 liter/min.)
  • Shipping weight: 2 lb. (0.91kg)


Stainless-steel T-handle Hand Pump
  • Stainless steel and PTFE
  • Ideal for transferring aggressive chemicals
  • Includes 2 in. (5.08cm) bung
  • Length: 41 in. (104.14cm)
  • Diameter: 1.5 in. (3.81cm) outer body diameter
Specifications

Specifications

PTFE, Stainless Steel
40°F
127 cm
15 to 30 or 55 gal. drum
18 in. L PTFE tube, 2 in. adapter
5 cm
1.36 kg
Dispensing Chlorinated and Petroleum solvents, such as Trichloroethylene, Xylene, Freon, Acetone
140°F
50 in.
22 oz./stroke
2 in.
3 lb.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions