Please login to your online account to display your discounted pricing

Acorn™ Temp Thermocouple Meters

Rugged, multi-type thermocouple thermometers are economical, compact, and dependable

$787.96 - $787.96

Specifications

Certifications/Compliance CE, NIST
Accuracy 0.5°C
Dimensions (L x W x H) 5.5 x 2.7 x 1.3 in. (14 x 6.85 x 3.3cm)
Probe Type Thermocouple probe Type-J, K or T
Resolution 1°C
View More Specs
Includes:  Four 1.5V AAA batteries, for more than 200 hours of continuous use; available with or without probe.
Requires:  Use with Digi-Sense™ thermocouple probes
Products
Catalog Number Mfr. No. Includes Price Quantity    

13-621-841

 
oakton instruments
WD8500000
Meter, general purpose probe, NIST Traceable calibration report, Rubber armor and four 1.5V AAA batteries, for more than 200 hours of continuous use Each for $787.96
Description & Specifications

Specifications

Certifications/Compliance CE, NIST
Accuracy 0.5°C
Dimensions (L x W x H) 5.5 x 2.7 x 1.3 in. (14 x 6.85 x 3.3cm)
Probe Type Thermocouple probe Type-J, K or T
Resolution 1°C
Weight (English) 16 oz.
Weight (Metric) 450g

  • All push-button operation lets you display min/max temperature momentarily
  • MIN/MAX HOLD mode displays the lowest or highest temperature measured since entering this mode
  • Easy access connections for thermocouple probe
  • Splash-resistant membrane keypad helps protect meter components from occasional spills
  • Large, 0.87 in. LCD gives you a clear reading at a glance, and warns of low-battery or calibration errors
  • Rubber boot protects meter from drops and dings
  • Range: Type J: -200 to +1000°C/-328 to +1832°F; Type K: -250 to +1372°C/-418 to +2501°F; Type T: -250 to +400°C/-418 to +752°F
  • Resolution: 0.1° from -299.9°C to +299.9°C/°F; 1° outside this range
  • Accuracy: ±0.25% of reading +0.5°C/0.9°F above -99.9°C/°F
  • Factory calibrated, push-button offset adjustment

Meter dimensions: 5.5 × 2.75 × 1.25 in. (14 × 7 × 3.5cm). Weight: 1 lb. (0.5 kg). Probe: use any type J, K or T thermocouple probe with mini-connector (sold separately).

CE marked; CE approved. NIST™ traceable. Available with NIST certification.

Three years