Please login to your online account to display your discounted pricing

Acorn™ Temp 6 RTD Thermometer

Compact, rugged meters with splash-resistant membrane keypad

$455.42 - $1,828.53

Specifications

Certifications/Compliance CE, NIST
Dimensions (L x W x H) 5.5 x 2.75 x 1.25 in. (14 x 7 x 3.17cm)
Display LCD
Resolution 1°C
Temperature Range (English) -328° to +1562°F
View More Specs
Includes:  Four 1.5V AAA batteries
Products
Catalog Number Mfr. No. Includes Accuracy Price Quantity    

13-621-825

 
oakton instruments
3562620
Rubber boot, four 1.5V AAA battery and instruction manual ±0.2°C Each for $455.42

13-621-842

 
fisher scientific
8500002
Meter, general purpose probe, Rubber boot, NIST certification, four 1.5V AAA battery ±0.2°C Each for $1,828.53
Description & Specifications

Specifications

Certifications/Compliance CE, NIST
Dimensions (L x W x H) 5.5 x 2.75 x 1.25 in. (14 x 7 x 3.17cm)
Display LCD
Resolution 1°C
Temperature Range (English) -328° to +1562°F
Temperature Range (Metric) -200° to +850°C
Weight (English) 16 oz.
Weight (Metric) 450g

Compatible with 100ω Pt RTDs for excellent accuracy, stability and repeatability over a wide temperature range. Probe sold separately.

  • Large, easy-to-read display
  • All push-button operation for fast ease-of-use—no trimpots to adjust
  • Minimum/maximum keys display highest/lowest temperature (°F/°C selectable) since meter was switched on
  • Use MIN/MAX HOLD Mode to display the lowest or highest temperature measured since entering this mode
  • Push-button temperature offset calibration adjustment enables fine-tuning of factory calibration
  • Hold function freezes measurements for convenient reading and recording
  • Auto-off function turns meter off after 17 minutes of non-use to save batteries
  • Protective boot (included) protects meter and features a built-in stand
  • Resolution is 0.1°C/0.1°F from -99.9 to +199.9°C/-147.8 to +391.8°F; 1.0°C/1.0°F outside this range
  • Accuracy is ±0.2°C /0.4°F from -99.9 to +199.9°C/-147.8 to +391.8°F; ±2.0°C/4.0°F outside this range
  • Input via three-pin locking connector
  • Single-line LCD operating display, with -328 to +1562°F (-200 to +850°C) temperature range
  • Four 1.5V “AAA” batteries allow more than 200 hours of continuous use

Meter weight: 1 lb. (450g). Meter dimensions: 5.5 × 2.75 × 1.25 in. (14 × 7 × 3.5cm).

CE approved. Available with NIST™ certification.

Three years