Please login to your online account to display your discounted pricing

Acorn™ Temp 4 and Temp 5 Thermistor Meters

Fast and easy push-button operation, with large, 0.87 in. high, easy-to-read display

$478.51 - $757.55

Specifications

Certifications/Compliance CE, NIST
Accuracy ±0.2°C
Dimensions (L x W x H) 5.5 x 2.7 x 1.5 in. (13.97 x 6.85 x 3.81cm)
Display LCD
For Use With Routine temperature measurement
View More Specs
Includes:  Four 1.5V AAA batteries provide more than 200 hours of continuous use; Temp 4 Meter available with or without probe; Temp 5 meter comes complete with probe and boot.
Products
Catalog Number Mfr. No. Includes Model Price Quantity    

13-621-823

 
oakton instruments
3562600
Meter, Rubber armor, four 1.5V AAA batteries Temp 4 Meter Each for $478.51

13-621-844

 
oakton instruments
8500006
Meter, General purpose probe, NIST Traceable calibration report, Rubber armor and four 1.5V AAA batteries Temp 5 Meter, Probe, NIST Certification Each for $757.55
Description & Specifications

Specifications

Certifications/Compliance CE, NIST
Accuracy ±0.2°C
Dimensions (L x W x H) 5.5 x 2.7 x 1.5 in. (13.97 x 6.85 x 3.81cm)
Display LCD
For Use With Routine temperature measurement
Resolution 0.1°C
Temperature Range (Metric) -40° to +125°C
Weight (English) 16 oz.
Weight (Metric) 450g

  • Min/Max keys display highest/lowest temperature (°F/°C selectable) since meter was switched on
  • Min/Max Hold Mode displays the lowest or highest temperature measured since entering this mode
  • Hold function freezes measurements for convenient reading and recording
  • Temperature offset calibration adjustment for fine-tuning the factory calibration
  • Protective rubber boot, built-in stand, splash-resistant membrane keypad
  • Meter and probe offer high, ±0.2°C accuracy
  • Compact in size and °C/°F selectable
  • Resolution is 0.1°C/0.1°F; accuracy is ±0.2°C/0.4°F
  • Temperature range is -40 to +257°F (-40 to +125°C)
  • Auto shut-off after 17 minutes
  • Temp 5 includes custom thermistor

Meter dimensions: 5.5 × 2.75 × 1.25 in. (14 × 7 × 3.5cm). Meter weight: 1 lb. (450g). Temp 4 accepts 13-621-839 or 13-621-840 thermistor probes.

CE approved. Available with NIST™ certification.

Three years