missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Triage Tags

Catalog No. 19169565
Change view
Click to view available options
Color:
Red, Yellow, Green, Black, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19169565 Red, Yellow, Green, Black, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19169565 Supplier Accuform Signs Supplier No. TTR100
Only null left

Identify, classify, mark, and tag injuries of victims

Allow first responders in mass casualty incidents to quickly prioritize injured victims.

  • Write in information and tear along perforations to the proper injury level
  • Tags have readable sequential numbering with accompanying Code 39 bar code in multiple locations for accurate matching, identification, and person count
  • Use tear-off identity corners to mark accident location once a victim has been moved and to label any collected personal belongings
  • Printed on waterproof, weather-resistant PF-cardstock with random-start sequential numbering
  • Tags measure 8 × 4 in. (20.3 x 10.2cm)

Order Info

Ties sold separately.

Specifications

Color Red, Yellow, Green, Black, White
Material Pulp-free Cardstock
For Use With (Application) To identify, classify, mark, and tag injuries of victims
Height (English) 0.01 in.
Height (Metric) 0.02cm
Length (Metric) 20.32 cm
Length (English) 8 in.
Thickness 0.01 in.
Width (English) 4 in.
Width (Metric) 10.16 cm