missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Safety Projection Sign: First Aid
When you need identification, location, and direction, signs can be seen from various angles for extra visibility.
$21.14 - $21.14
Specifications
Color | Green/Black/White |
---|---|
For Use With (Application) | Call attention to the location of first aid equipment that is placed throughout the facility |
Message | First Aid |
Quantity | 1 Ea. |
Shape | V-shaped |
Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
17-998-354
|
Accuform Signs
PSP605 |
3D |
Each for $21.14
|
|
Description
- Hang signs along hallways, stairways, corridors and doorways
- Signs are .10 in. thick high-impact plastic
- Images on the two panels are protected by an over-laminate
- Flanged edges have pre-drilled mounting holes
- Wall mount with screws or self-adhesive foam tape (both included)
Available in two styles:
- 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
- 90D signs project 90 degrees from the wall and can be viewed from either side
Specifications
Green/Black/White | |
First Aid | |
V-shaped | |
Projection sign |
Call attention to the location of first aid equipment that is placed throughout the facility | |
1 Ea. | |
10 in. | |
Plastic |