missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Safety Projection Sign: Fire Alarm
When you need identification, location, and direction, signs can be seen from various angles for extra visibility.
$19.42 - $19.42
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145 |
---|---|
Color | White on Red |
Material | Plastic |
Message | Fire Alarm |
Type | Projection sign |
Catalog Number | Mfr. No. | Shape | Style | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Style | Price | Quantity | ||||
17-998-358
|
Accuform Mfg Inc
PSP620 |
V-shaped | 3D |
Each for $19.42
|
|
Description
- Hang signs along hallways, stairways, corridors and doorways
- Signs are .10 in. thick high-impact plastic
- Images on the two panels are protected by an over-laminate
- Flanged edges have pre-drilled mounting holes
- Wall mount with screws or self-adhesive foam tape (both included)
Available in two styles:
- 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
- 90D signs project 90 degrees from the wall and can be viewed from either side
Specifications
OSHA 29 CFR 1910.145 | |
Plastic | |
Projection sign | |
8 in. | |
8 in. |
White on Red | |
Fire Alarm | |
Identify the location of fire alarm actuators for emergency use | |
1 Ea. |