Please login to your online account to display your discounted pricing

Accuform Signs Lumi-Glow Evacuation Map Holders and Inserts

Help workers evacuate safely

$160.09 - $160.09

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Thickness 0.04 in.
Includes Foam strips
View More Specs
Includes:  Adhesive foam strips for mounting
Products
Catalog Number Mfr. No. Color Price Quantity    

19-805-224

 
accuform mfg inc
DTA204
White Each for $160.09
Description & Specifications

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Thickness 0.04 in.
Includes Foam strips

Add critical visibility for light or dark conditions.

Map Holder

  • Constructed of 0.040 in. clear durable polycarbonate face with a rugged photoluminescent plastic back
  • Bright Lumi-Glow™ background makes map visible even when lights go out (background appears white in full light conditions)
  • Printed with clear bold letters in the border to readily identify evacuation map in light and dark
  • Accommodates clear transparency-style insert (sold separately) that allows user to print map from a computer and slide into holder
  • Map on clear insert contrasts with the background (white in light and glow in darkness)
Clear Inserts
  • Print map on clear insert to contrast with the background
  • White in regular light and glow in darkness

  • Order inserts separately; come as pack of 2
  • Insert size 8.5 × 11 in. (22 × 28cm) requires holder size 11.5 × 12 in. (29 × 30cm)
  • Insert size 11 × 17 in. (28 x 43cm) requires holder size 15 × 17.5 in. (38 x 44cm)