missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Emergency Shower and Eyewash Record Tag
Ensure your emergency shower equipment is operational by maintaining an inspection log.
$26.60 - $60.00
Specifications
Color | Black, Green, White |
---|---|
Diameter (English) Grommet | 0.37 in. |
Length (Metric) | 14.6 cm |
Length (English) | 5.75 in. |
Width (English) | 3.25 in. |
Catalog Number | Mfr. No. | Material | Message | Thickness | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Message | Thickness | Price | Quantity | |||
19-804-815
|
Accuform Signs
MGT207PTP |
RP Plastic | Emergency Shower and Eyewash Test Record | 15 mil |
Pack of 25 Each for $60.00
|
|
|||
19-804-814
|
Accuform Signs
MGT207CTP |
Pulp-free Cardstock | Emergency Shower and Eyewash Record | 10 mil |
Pack of 25 Each for $26.60
|
|
|||
Specifications
Black, Green, White | |
14.6 cm | |
3.25 in. | |
5.75 x 3.25 in. (14.6 x 8.25 cm) |
0.37 in. | |
5.75 in. | |
8.25 cm | |
0.93 cm |