Please login to your online account to display your discounted pricing

Thermo Scientific™ Accucore™ C18 LC Columns


Increase sample throughput and boost laboratory productivity using Thermo Scientific™ Accucore™ C18 LC Columns.

Manufacturer: thermo scientific™  171261521303V

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-051-903

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Diameter (Metric) 2.1mm
Column Format Column Set (3 columns, 3 lots)
USP Type L1
Packing Material Spherical, solid core ultrapure silica
Temperature 70°C
For Use With HPLC
Endcapped Yes
Particle Size 2.6µm
Surface Area 130m²/g
pH 1 to 11
Column Type Reversed Phase
Length (Metric) 150mm
Particle Shape Spherical Solid Core
Pore Size 80Å
Carbon Load 9%
Max. Pressure 1000bar
Stationary Phase C18

Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6µm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Optimal Selectivity for Nonpolar Compounds

  • Hydrophobic interaction mechanism
Fast Separations
  • 2.6µm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6µm particles for less backpressure compared to UHPLC sub-2µm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process