Please login to your online account to display your discounted pricing

Thermo Scientific™ Acclaim™ Mixed Mode WAX-1 LC Columns


When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns.

Manufacturer: thermo scientific™  064984

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX064984

  • / Each
 

Description & Specifications

Specifications

Column Type Mixed Mode
For Use With ----
Carbon Load ----
USP Type L78
Endcapped Proprietary
Max. Pressure 5,200psi
Packing Material Spherical, fully porous ultrapure silica
Particle Size 5µm
Temperature 50°C
Pore Size 120Å
pH 2.5 to 7.5
Stationary Phase Reversed Phase/HILIC
Surface Area 300m²/g
Length (Metric) 150mm
Column Format Analytical Column
Diameter (Metric) 4.6mm

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.

Ideal Selectivity for Separating Anionic Molecules

  • Multi-mode retention mechanism: reversed-phase, weak anion-exchange, and HILIC modes
  • Differentiation of molecules with similar hydrophobicities, such as hydrophilic organic acids
  • Selectivity orthogonal to reversed-phase columns
  • Excellent column efficiency and peak asymmetry
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å