Please login to your online account to display your discounted pricing

Thermo Scientific™ ARCTIC A5B Refrigerated Circulators

A5B refrigerated baths feature a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −5° to +100°C and 20L maximum bath volume.

$6,638.13 - $8,104.70

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 200w
Dimensions (L x W x H) Exterior 29 x 16.9 x 18.5 in. (73.8 x 42.9 x 47.1cm)
View More Specs
Products
Catalog Number Mfr. No. Control Flow Rate (Metric) Hertz Voltage Price Quantity    

13-874-914

 
thermo scientific™
HAK1524058
SC100 17L/min. 60Hz 115V Each for $6,638.13

13-874-917

 
thermo scientific™
HAK1534058
SC150 17L/min. 60Hz 115V Each for $7,136.61

13-874-921

 
thermo scientific™
HAK1554058
AC150 20L/min. 60Hz 115V Each for $7,553.34

13-874-925

 
thermo scientific™
HAK1564058
AC200 20L/min. 60Hz 115V Each for $8,104.70
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 200w
Dimensions (L x W x H) Exterior 29 x 16.9 x 18.5 in. (73.8 x 42.9 x 47.1cm)
Temperature Range (Metric) -5° to +100°C
Volume (English) Max. Bath 0.41 to 0.72 cu. ft.
Height (English) Exterior 18.5 in.
Height (Metric) Exterior 47.1cm
Length (English) Exterior 29 in.
Length (English) Interior 7.5 in.
Length (Metric) Exterior 73.8cm
Length (Metric) Interior 19cm
Net Weight (English) 88.9 lb.
Net Weight (Metric) 40kg
Volume (Metric) Max. Bath 12 to 20L
Width (English) Exterior 16.9 in.
Width (English) Interior 11.7 in.
Width (Metric) Exterior 42.9cm
Width (Metric) Interior 29.7cm

Thermo Scientific™ A5B refrigerated baths feature a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −5° to +100°C and maximum bath volume of 20 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller to meet your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.

  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, and lid.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation