Please login to your online account to display your discounted pricing

Thermo Scientific™ ARCTIC A40 Refrigerated Circulator

A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −40° to +200°C and 12L maximum bath volume.

$8,944.59 - $9,896.67

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4cm
Cooling Capacity 800w
Dimensions (L x W x H) Exterior 20.4 x 15.2 x 29.5 in. (51.9 x 38.5 x 74.9cm)
View More Specs
Products
Catalog Number Mfr. No. Control Flow Rate (Metric) Hertz Voltage Price Quantity    

13-874-228

 
thermo scientific™
1535408
SC150 17L/min. 60Hz 115V Each for $8,944.59

13-874-212

 
thermo scientific™
1545408
SC150L 17L/min. 60Hz 115V Each for $9,411.02

13-874-902

 
thermo scientific™
HAK1555408
AC150 20L/min. 60Hz 115V Each for $9,120.91

13-874-903

 
thermo scientific™
HAK1565408
AC200 20L/min. 60Hz 115V Each for $9,896.67

13-874-948

 
thermo scientific™
1575408
PC200 24L/min. 60Hz 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4cm
Cooling Capacity 800w
Dimensions (L x W x H) Exterior 20.4 x 15.2 x 29.5 in. (51.9 x 38.5 x 74.9cm)
Temperature Range (Metric) -28° to +150°C
Volume (English) Max. Bath 3.17 gal.
Height (English) Exterior 29.5 in.
Height (Metric) Exterior 74.9cm
Length (English) Exterior 20.4 in.
Length (English) Interior 7.2 in.
Length (Metric) Exterior 51.9cm
Length (Metric) Interior 18.4cm
Net Weight (English) 121.5 lb.
Net Weight (Metric) 55.2kg
Safety Class 3 / FL
Volume (Metric) Max. Bath 12L
Width (English) Exterior 15.2 in.
Width (English) Interior 6.8 in.
Width (Metric) Exterior 38.5cm
Width (Metric) Interior 17.3cm

The Thermo Scientific™ A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −40° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.

  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation