Please login to your online account to display your discounted pricing

Thermo Scientific™ ARCTIC A28F Refrigerated Circulator

A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and 10L maximum bath volume.

$6,532.34 - $8,002.13

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4cm
Cooling Capacity 320w
Dimensions (L x W x H) Exterior 16.8 x 20.2 x 20.5 in. (42.6 x 51.2 x 52cm)
View More Specs
Products
Catalog Number Mfr. No. Control Flow Rate (Metric) Hertz Voltage Price Quantity    

13-874-916

  Accessories
thermo scientific™
HAK1524288
SC100 17L/min. 60Hz 115V Each for $6,532.34

13-874-924

 
thermo scientific™
HAK1554288
AC150 20L/min. 60Hz 115V Each for $7,450.75

13-874-928

 
thermo scientific™
HAK1564288
AC200 20L/min. 60Hz 115V Each for $8,002.13
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4cm
Cooling Capacity 320w
Dimensions (L x W x H) Exterior 16.8 x 20.2 x 20.5 in. (42.6 x 51.2 x 52cm)
Temperature Range (Metric) -28 to +100°C
Volume (English) Max. Bath 2.64 gal.
Height (English) Exterior 20.5 in.
Height (Metric) Exterior 52cm
Length (English) Exterior 16.8 in.
Length (English) Interior 5.1 in.
Length (Metric) Exterior 42.6cm
Length (Metric) Interior 12.9cm
Net Weight (English) 78.3 lb.
Net Weight (Metric) 35.6kg
Volume (Metric) Max. Bath 10L
Width (English) Exterior 20.2 in.
Width (English) Interior 6.8 in.
Width (Metric) Exterior 51.2cm
Width (Metric) Interior 17.3cm

The Thermo Scientific™ A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and maximum bath volume of 10 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with three different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.

  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation