Please login to your online account to display your discounted pricing

Thermo Scientific™ ARCTIC A28 Refrigerated Circulator

A28 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and 10L maximum bath volume.

$6,425.98 - $9,019.48

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4cm
Cooling Capacity 320w
Dimensions (L x W x H) Exterior 19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1cm)
View More Specs
Products
Catalog Number Mfr. No. Control Flow Rate (Metric) Hertz Voltage Price Quantity    

13-874-889

  Accessories
thermo scientific™
HAK1525288
SC100 17L/min. 60Hz 115V Each for $6,425.98

13-874-890

 
thermo scientific™
HAK1535288
SC150 17L/min. 60Hz 115V Each for $6,990.81

13-874-892

 
thermo scientific™
HAK1555288
AC200 20L/min. 60Hz 115V Each for $7,409.73

13-874-893

 
thermo scientific™
HAK1565288
AC150 20L/min. 60Hz 115V Each for $7,888.27

13-874-894

 
thermo scientific™
HAK1575288
PC200 24L/min. 60Hz 115V Each for $9,019.48
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4cm
Cooling Capacity 320w
Dimensions (L x W x H) Exterior 19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1cm)
Temperature Range (Metric) -28 to +100°C
Volume (English) Max. Bath 2.64 gal.
Height (English) Exterior 28 in.
Height (Metric) Exterior 71.1cm
Length (English) Exterior 19 in.
Length (English) Interior 5.1 in.
Length (Metric) Exterior 48.3cm
Length (Metric) Interior 12.9cm
Net Weight (English) 79.1 lb.
Net Weight (Metric) 36kg
Volume (Metric) Max. Bath 10L
Width (English) Exterior 10.7 in.
Width (English) Interior 6.8 in.
Width (Metric) Exterior 27.3cm
Width (Metric) Interior 17.3cm

The Thermo Scientific™ A28 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −28° to +200°C and maximum bath volume of 10 liters. Powerful bath circulator with a stainless-steel reservoir that can be configured with six controller options allowing you the flexibility to choose the right model for your application

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.

  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation