Learn More
Thermo Scientific™ ARCTIC A25 Refrigerated Circulators
Provide efficient cooling for open and closed applications with refrigerated circulators, for temperatures ranging from -25° to +200°C and 12 L maximum bath volume.
Supplier: Thermo Scientific™ 1535258
Description
The Thermo Scientific™ A25 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -25° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.
Features:
- Superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility
- Choose from three different controllers to create the perfect fit for your application
- Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
- Small refrigeration circulators are optimized for small footprint and low noise
- Robust stainless-steel baths
- Thermostat can be indexed 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
- Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
- Draining port at the front
- Integrated handles
- CFC-free refrigerant
Includes:
Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6 ft. power cord, bath cover
Recommended for:
- Calibration
- Bioreactors
- Rotary evaporators
- Condensers
- Sample/material testing
- Sample/material preparation
Specifications
3.17 gal. | |
12 L | |
RS232, RS485, Ethernet/LAN, Analog I/O | |
17 L/min. | |
-25°C to +150°C | |
3/FL | |
SC150 | |
19 in. | |
48.3 cm | |
10.7 in. | |
27.3 cm | |
28 in. | |
8 in. | |
79.5 lb. | |
115 V 60 Hz | |
60 Hz |
SC150 | |
CE/ROHS/WEEE | |
500 W | |
Force Pump, Suction Pump | |
300 mbar/4.35 psi | |
0.02°C | |
19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm) | |
7.2 in. | |
18.4 cm | |
6.8 in. | |
17.3 cm | |
71.1 cm | |
20.4 cm | |
36.1 kg | |
115 V |