Please login to your online account to display your discounted pricing

Thermo Scientific™ ARCTIC A24B Refrigerated Circulators

A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −24° to +200°C and 27L maximum bath volume.

$9,110.48 - $9,110.48

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 250w
Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
View More Specs
Products
Catalog Number Mfr. No. Control Flow Rate (Metric) Hertz Voltage Price Quantity    

13-874-927

 
thermo scientific™
HAK1564248
AC200 20L/min. 60Hz 115V Each for $9,110.48
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 250w
Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
Temperature Range (Metric) -10° to +100°C
Volume (English) Max. Bath 0.6 to 1.0 cu. ft.
Length (English) Interior 13.4 in.
Length (Metric) Interior 36.5cm
Net Weight (English) 97.9 lb.
Net Weight (Metric) 44.5kg
Volume (Metric) Max. Bath 17 to 30L
Width (English) Interior 11.7 in.
Width (Metric) Interior 29.7cm

Thermo Scientific™ A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −24° to +200°C and maximum bath volume of 27 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller that meets your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.

  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation