Please login to your online account to display your discounted pricing

Thermo Scientific™ ARCTIC A10B Refrigerated Circulators

A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −10° to +100°C and 30L maximum bath volume.

$6,530.93 - $8,297.77

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 250w
Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
View More Specs
Products
Catalog Number Mfr. No. Control Flow Rate (Metric) Hertz Voltage Price Quantity    

13-874-918

 
thermo scientific™
HAK1534108
SC150 17L/min. 60Hz 115V Each for $7,403.45

13-874-922

 
thermo scientific™
HAK1554108
AC150 20L/min. 60Hz 115V Each for $7,822.38

13-874-926

 
thermo scientific™
HAK1564108
AC200 20L/min. 60Hz 115V Each for $8,297.77

13-874-915

  Accessories
thermo scientific™
HAK1524108
SC100 17L/min. 60Hz 115V Each for $6,530.93
Description & Specifications

Specifications

Certifications/Compliance CE/ROHS/WEEE
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20cm
Cooling Capacity 250w
Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
Temperature Range (Metric) -10° to +100°C
Volume (English) Max. Bath 0.6 to 1.0 cu. ft.
Height (Metric) Exterior 47.1cm
Length (English) Interior 13.4 in.
Length (Metric) Interior 36.5cm
Net Weight (English) 97.9 lb.
Net Weight (Metric) 44.5kg
Volume (Metric) Max. Bath 17 to 30L
Width (English) Interior 11.7 in.
Width (Metric) Interior 29.7cm

The Thermo Scientific™ A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −10° to +100°C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.

  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord and lid.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation