missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EISCO Retort Stand Base and Rod Assembly

This premium steel “A” base provides a sturdy 3 point foundation for a wide array of lab activities that require stability and safety.

Manufacturer:  EISCO STDRDAB02

 View more versions of this product

Catalog No. S28039



Description

Description

  • Sturdy "A" shaped cast steel base that allows for unique arrangements and lab set up
  • Tapped hole receives a 10 X 1.5mm thread
  • Each side is finished in a chemical resistant coating to provide years of rugged laboratory use
Specifications

Specifications

Blue
23.6 in.
60cm
“A”
3.3 lb.
8.7 in.
22cm
Heavy duty cast steel
10 X 1.5mm
1.50kg
Documents