Learn More
Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials
Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).
$37.77 - $1,000.79
Specifications
Color | Amber |
---|---|
Height (Metric) | 32 mm |
Material | Glass |
Diameter (Metric) Outer | 12 mm |
Closure Size | 9 mm |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
03-251-420
|
Thermo Scientific™
60180561 |
2mL wide mouth screw top vial with write on patch, amber | 2.0 mL |
Pack of 100 Each for $52.94
|
|
03-250-632
|
Thermo Scientific™
60180724 |
9mm Screw Thread Vial | 2.0 mL |
Pack of 1000 Each for $267.55
|
|
03-151-694
|
Thermo Scientific™
C50002 |
9mm SureStop Vial (AVCS) | 2.0 mL |
Pack of 100 Each for $50.52
|
|
03-377D
|
Thermo Scientific™
C40002W |
Amber Glass; ID patch; 2mL/1.8mL capacity | 2.0 mL |
Pack of 100 Each for $52.06
Case of 20 Pack for $1,041.20 |
|
03-396-76
|
Thermo Scientific™
C4000LV2 |
MacroVial 350µL Fused Insert Vial, Amber Glass | 475 μL |
Pack of 100 Each for $246.61
|
|
03-397-03
|
Thermo Scientific™
C4000V2 |
Micro-V Tapered MicroVial, Amber | 1.4 mL |
Pack of 100 Each for $211.00
|
|
03-377F
|
Thermo Scientific™
C4000S2W |
Amber Glass; Silanized; ID patch; 2mL | 2.0 mL |
Pack of 100 Each for $124.70
Case of 20 Pack for $2,494.00 |
|
13-622-354
|
Thermo Scientific™
2SVWK(A) |
SureStop 9 mm Wide Opening Screw Thread Vial, 2 mL Amber Glass with ID Patch | 2.0 mL |
Pack of 100 Each for $37.77
|
|
03-376-602
|
Thermo Scientific™
C50002W |
9mm SureStop Vial (AVCS) | 2.0 mL |
Pack of 100 Each for $53.48
|
|
13-622-257
|
Thermo Scientific™
03FISV(A) |
9mm Screw Thread Vial 300µL, Fused Insert | 0.3 mL |
Pack of 500 Each for $1,000.79
|
|
13-622-350
|
Thermo Scientific™
2SVW(A) |
9mm Screw Thread Vial | 2.0 mL |
Pack of 500 Each for $183.43
|
|
03-388-504
|
Thermo Scientific™
C40009A* |
9mm Target DP Vial, High Recovery with 30µL Reservoir | 1.7 mL |
Pack of 100 Each for $349.48
|
|
Description
Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Wide Opening Amber Glass Screw Thread Vials are 2 mL, 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior 51A amber (Type 1, Class B) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.
Choose the right vial for your needs
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume with graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Get the sealing and performance of a crimp top vial
- Sure Stop vial design incorporates a definite stopping point in the vial finish
- Remove all subjectivity in achieving optimal seal compression closing a vial
- Prevents over- or under-tightening of closures
- Gives you an optimal seal every time
Find the best insert for your sample needs
- Microseal inserts
- Polyspring inserts self-align and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
- Pulled point inserts provide an economical choice for noncritical applications
Autosampler compatibility*
Recommended for most brands of autosampler
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
Amber | |
Glass | |
9 mm |
32 mm | |
12 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.