Please login to your online account to display your discounted pricing

Thermo Scientific 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits


Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Manufacturer: thermo scientific  WALB

 View more versions of this product

Catalog No. 03-341-924

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With Waters Alliance Instruments
Type Assembled Vial Kit
Vial Closure Size 9mm
Vial Volume (Metric) 2mL
Closure Type Screw Top
Item Description IS Kit, for Waters Alliance LC Autosampler
Description Waters Alliance, 2mL Screw Top Vial with a Bonded White Silicone/Red PTFE Seal
Septa Bonded White Silicone/Red PTFE
Material Glass
Color Clear
Patched Yes
No. per Pack 100

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.