Please login to your online account to display your discounted pricing

9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits


Save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw cps with pre-assembled septa.

Manufacturer: thermo fisher scientific  60180697

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-246-328

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Description 9mm Conv. Kit, amber vial, Ivory PTFE/Red Rubber
No. per Pack 100
Patched No
Type Assembled Vial Kit
Closure Material Ivory PTFE/Red Rubber Screw
Closure Type Screw
Color Amber
Item Description Convenience Kit, Wide Open Short Screw Vial
Vial Volume (Metric) 1.5mL
Vial Closure Size 9mm
For Use With Autosampler Vials
Material Glass

Save time and reduce the risk of contamination with Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Convenience Kits holds vials and PINK closures in a two-compartment benchtop storage tray
  • Kits include 100 vials and 100 PINK closures
  • All items remain handy and dust-free