missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 9mm Autosampler Inserts

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

Manufacturer:  Thermo Scientific™ C4010630P

 View more versions of this product

Catalog No. 03-375-18E




Description

Description

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • Pulled point inserts are an economical choice for noncritical applications
  • Nominal O.D. of 6mm to fit Target wide-opening vials

For use with:

  • Target LoVial Wide-Opening vials
  • Snap-It™ Wide-Opening Snap Cap vials
  • Target DP™ vials
  • Target Wide-Opening vials
Specifications

Specifications

300µL Polyspring Insert
Clear
Polypropylene
Precision-formed tip with Polyspring
<2 μL
325 µL
30 mm
Certificate of Analysis (COA), Certificate of Conformance (COC)
250 μL
6 mm
6 mm
325 μL
Conical
Autosampler Vial Insert
Insert
100
Autosampler
National 11 mm Crimp Top Vials
SDS
Documents
Product Certifications
Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.