Please login to your online account to display your discounted pricing

Thermo Scientific™ 8mm Non-Assembled Amber Screw Thread Autosampler Vial Kits


8mm Amber Vial Convenience Kits save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw thread caps with pre-assembled septa.

Manufacturer: thermo scientific™  C401317P

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-377-459

  • / Pack of 100 Each
 

Description & Specifications

Specifications

No. per Pack 100
Patched No
Type Assembled Vial Kit
Color Amber
Closure Color Pink
Septa Red PFTE/White silicone
Material Glass
Closure Type Screw Top
Vial Closure Size 8mm
Description Amber, 8mm Standard opening, Screw thread, Pink caps, Red PFTE/White silicone septa
Item Description Convenience Kit
Vial Volume (Metric) 2mL

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 8mm Amber Vial Convenience kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations at 0.5, 1.0, and 1.5mL
  • Deactivated vials are treated with NSC Silanization
  • Pre-assembled caps and septa minimize contamination from handling
  • Bonded caps feature PTFE/Silicone Septum electrolytically bonded into the cap, reducing septa push-through when used with blut tip needles on high-speed autosamplers