missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps

Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.

Manufacturer:  Thermo Scientific™ 60180663

 View more versions of this product

Catalog No. 03-246-303


 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Pre-assembled caps and septa are convenient to minimize contamination from handling
  • Fully compatible with all Target DP vials
  • Easy-on, easy-off convenience with just half-a-turn
  • Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-though when used with blunt tip needles on high-speed autosamplers
Description & Specifications

Specifications

Pink
Pre-Slit
8mm
100
8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole
Polypropylene
Red PTFE/White Silicone, Pre-slit
1.0mm
Open Top,Screw Cap
2mL