missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 8mm Amber Glass Crimp Top Vials

These high-quality amber glass 8mm crimp/snap top vials are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

Manufacturer:  Thermo Scientific™ C4008742

 View more versions of this product

Catalog No. 03-377-62



Description

Description

These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality 51A amber (Type 1, Class B), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo ScientificTM PremiereTM, NationalTM, ChromacolTM brands.

Choose the right vial for your needs

8mm crimp top seal minimizes exposure between sample solvent and septum

Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

Autosampler compatibility*

Thermo ScientificTM

AgilentTM

BeckmanTM

Carlo ErbaTM

CTCTM

FisonsTM

PerkinElmerTM

ShimadzuTM

VWRTM (Merck)/HitachiTM

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Specifications

Specifications

Amber Glass Vial, 7 x 40mm, Flat Bottom
7 mm
7 mm
775 μL
Flat Base
8 mm Crimp Top Vial
40 mm
8 mm
650μL
8 mm
Amber
Glass
<70 μL
775μL
Crimp
100
No
Beckman™ 504, CTC/Leap™ Technologies HTS PAL, Thermo Scientific™ AS 200S, Gilson™ 231
SDS
Documents
Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.