missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ 80-Well Microtube Rack
The 80-Well Microtube Rack can easily fill and transfer 80 tubes in compact arrangement. It also features embossed index numbers for quick sample ID and retrieval.
Supplier: Heathrow Scientific™ HEA29025G
Description
- Frosted labeling area on bottom of rack
- Made of polypropylene
- Autoclavable
- Colors for assorted include: Blue, Green, Pink, Yellow, and Orange
Specifications
Microtube Rack | |
Assorted | |
80 | |
Yes, When Empty | |
Microtube Storage | |
22.5 x 6.7 x 2.8 cm | |
1.5 lb. |
Autoclavable | |
Polypropylene | |
Rectangular | |
Non-sterile | |
5 | |
11 mm |